Hinged Duct Cover, 4" W x 6' L, PVC, Black

Item #: 0127155

Cat #: HC4BL6

UPC: 074983854264

$ 5.26 FT
Company wide:
294 in stock
Panduct® Hinged Duct Cover, 4 Inch Wide x 6 Foot Length, PVC, Black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® Hinged Duct Cover, 4 Inch Wide x 6 Foot Length, PVC, Black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Our duct cover simplifies wire access and maintenance with its secure, hinged design, enhancing organization and efficiency in control panels.

Also known as: 074983854264, HC4BL6, PDTHC4BL6

Specifications

Color: Black
Width: 4 in
Material: PVC
Length: 6 ft
Color: Black
Material: PVC
Width: 4 in
Length: 6 ft