EMT Insulating Bushing, Type Split, Size 3", Non-Metallic

Item #: 0127139

Cat #: EMT300S

UPC: 018997122711

$ 6.85 EA
Company wide:
0 in stock
Documents & Guides
EMT Insulating Bushing, Type Split, Size 3 Inch, Non-Metallic, For Use With EMT Conduit.

Overview

EMT Insulating Bushing, Type Split, Size 3 Inch, Non-Metallic, For Use With EMT Conduit.

Arlington’s non-metallic Insulating Bushings protect cable from abrasion when using EMT, Rigid, IMC or PVC rigid conduit – holding firmly in place as cable is pulled through. When used for cable protection only these insulating bushings are a perfect substitution for costly fittings. Uses include power, computer data lines, cable TV, audio/video cables, phone, or alarm/security systems. Try our new, convenient SPLIT bushings. They’re perfect for easy installation on EMT, and other conduit when cables are already in place.

Also known as: 018997122711, EMT300S, ARLEMT300S

Specifications

Diameter: 3 in
Color: White
Material: Non-Metallic
Diameter: 3 in
Material: Non-Metallic
Color: White