15kV 1/C 1/0 AWG AL Primary UD 133% EPR FN

Item #: 0127107

Cat #: 1AUD15KVEPR133%FN

UPC:

Company wide:
0 in stock
Documents & Guides
15kV 1/Conductor 1/0 AWG AL, Primary Underground Distribution Cable (UD), 133% Amorphous EPR Insulation (220MIL), Full Concentric Neutral, LDPE Jacket W/ 3 Red Stripes.

Overview

15kV 1/Conductor 1/0 AWG AL, Primary Underground Distribution Cable (UD), 133% Amorphous EPR Insulation (220MIL), Full Concentric Neutral, LDPE Jacket W/ 3 Red Stripes.

True Triple extrusion system and closed handling raw materials system, to eliminate any contact with ambient, until extrusion of insulation and shields.

Also known as: 1AUD15KVEPR133%FN

Specifications

Volts AC: 15kV
Color: Black
Length: Cut to Length
Gauge: 1/0 AWG
Conductors: 1
Material: Aluminum
Jacket: LDPE
Shielding: Shielded
Volts AC: 15kV
Length: Cut to Length
Conductors: 1
Jacket: LDPE
Color: Black
Gauge: 1/0 AWG
Material: Aluminum
Shielding: Shielded