Fuse Block, Class J Modular Knifeblade, 1P 100A 600VAC

Item #: 0127095

Cat #: JM60100-1CR

UPC: 051712391245

$ 89.53 EA
Company wide:
78 in stock
Documents & Guides
Class J Modular Knifeblade Fuse Block, 1-Pole, 100A, 600V, No Indication

Overview

Class J Modular Knifeblade Fuse Block, 1-Pole, 100A, 600V, No Indication

Class J modular fuse blocks enhance safety for any panel or electrical system design and are available for the full class J fuse amp range. All blocks are available as 1-pole versions that snap together at point of use or as factory configured 2 and 3-pole versions. All blocks are equipped with a fuse clip reinforcing spring to minimize temperature rise while maintaining reliable surface contact between the fuse and clip over the block's service life.

Also known as: 051712391245, JM60100-1CR, BUSJM601001CR

Specifications

Amps: 100
Mounting: Surface
Poles: 1
Material: Thermoplastic
Class: J
Volts AC: 600
Interrupt Rating AC: 10 kA
Amps: 100
Poles: 1
Class: J
Interrupt Rating AC: 10 kA
Mounting: Surface
Material: Thermoplastic
Volts AC: 600