1
more

HMCP 3P 400A W/AUX SW 1A1B LH W/O TERMS
Item #: 0127087
Cat #: HMCP400X5WA02
UPC: 786679081181
$ 8393.76 EA
Company wide:
0
in stock
Documents & Guides
Eaton, Motor circuit protector accessory, Series C, K-frame Three-pole, NEMA size 5 starter, 1A-1B left pigtail rear auxiliary switch, 600V, 250 Vdc maximum, Without terminals, 400A, 2000-4000A magnetic trip
Overview
Eaton, Motor circuit protector accessory, Series C, K-frame Three-pole, NEMA size 5 starter, 1A-1B left pigtail rear auxiliary switch, 600V, 250 Vdc maximum, Without terminals, 400A, 2000-4000A magnetic trip
EatonÆs Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Also known as: 786679081181, HMCP400X5WA02, CUTHMCP400X5WA02
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Amps: | 400 |
| Volts AC: | 600 |
| Mounting: | Panel |
| Volts DC: | 250 |
| Volts AC: | 600 |
| Poles: | 3 |
| Amps: | 400 |