1
more

HMCPS 3P 30A W/AUX SW 1A1B LH TERM L&L
Item #: 0127086
Cat #: HMCPS030H1CA01
UPC: 786679090077
$ 2017.25 EA
Company wide:
0
in stock
Documents & Guides
Eaton, Motor circuit protector accessory, Series C, F-frame Three-pole, NEMA size 1 starter, Used with Electric starters, 1A-1B left pigtail same side auxiliary switch, 600V, 250 Vdc maximum, Aluminum terminals, 30A, 90-300A magnetic trip
Overview
Eaton, Motor circuit protector accessory, Series C, F-frame Three-pole, NEMA size 1 starter, Used with Electric starters, 1A-1B left pigtail same side auxiliary switch, 600V, 250 Vdc maximum, Aluminum terminals, 30A, 90-300A magnetic trip
EatonÆs Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Also known as: 786679090077, HMCPS030H1CA01, CUTHMCPS030H1CA01
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Amps: | 30 |
| Volts AC: | 600 |
| Mounting: | Panel |
| Volts DC: | 250 |
| Volts AC: | 600 |
| Poles: | 3 |
| Amps: | 30 |