60A 3-Pole 4-Wire Plug Assembly, AT Type

Item #: 0127060

Cat #: VP6034

UPC: 783936078038

$ 1252.96 EA
Company wide:
1 in stock
Documents & Guides
60 Amp 3-Pole 4-Wire Plug Assembly, AT Type, Features An Octagonal Body Style, Ensuring A Sure Grip When Connecting Or Disconnecting, 8.81 in x 3.68 in x 3.68 in

Overview

60 Amp 3-Pole 4-Wire Plug Assembly, AT Type, Features An Octagonal Body Style, Ensuring A Sure Grip When Connecting Or Disconnecting, 8.81 in x 3.68 in x 3.68 in

Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Refineries, Chemical Plants, Grain Facilities , Textile Manufacturing, Food Processing Facilities

Also known as: 783936078038, VP6034, KILVP6034

Features & Benefits

  • Feature an octagonal body style, ensuring a sure grip when connecting or disconnecting.
  • Insulators have high mechanical and dielectric strength.
  • “Increased Safety” type box terminals with gripper ribs securely clamp around conductors.
  • Funneled conductor entry chambers lead all properly stripped conductors into terminals simultaneously.
  • Type 4X rating when inserted into VersaMate receptacle and locking ring is tightened.
  • Includes suitability for Type P marine cable.

Specifications

Poles: 3
Amps: 60
Poles: 3
Amps: 60