18 AWG MTW, Dark Blue, 2500'

Item #: 0127028

Cat #: 18MTWSTRDRBLUX2500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
18 AWG, MTW, 30-Strand, Copper Wire, Dark Blue, 600V, Machine Tool Wire, 2500' Reel.

Overview

18 AWG, MTW, 30-Strand, Copper Wire, Dark Blue, 600V, Machine Tool Wire, 2500' Reel.
Also known as: 18MTWSTRDRBLUX2500

Specifications

Gauge: 18 AWG
Material: Copper
Color: Dark Blue
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 18 AWG
Color: Dark Blue
Conductors: 1
Material: Copper
Volts AC: 600
Stranding: Stranded