Water Pipe Ground Clamp, 2-1/2 to 4" Pipe, Bronze

Item #: 0127025

Cat #: G12

UPC: 784491304402

$ 27.89 EA
Company wide:
0 in stock
Documents & Guides
Water Pipe Ground Clamp, 2-1/2 to 4 Inch Pipe, 10 to 2 AWG, Bronze

Overview

Water Pipe Ground Clamp, 2-1/2 to 4 Inch Pipe, 10 to 2 AWG, Bronze
Also known as: 784491304402, G12, GRCG12

Specifications

Material: Bronze
Allowable Gauge Range: 10 - 2
Material: Bronze
Allowable Gauge Range: 10 - 2