Ölflex® Tray II Unshielded Flexible Tray Cable, 4 AWG, 4 Conductor

Item #: 0126928

Cat #: 220404

UPC: 447731001362

Call for price
Company wide:
0 in stock
Documents & Guides
Ölflex® Tray II Unshielded Flexible Tray Cable, Stranded, Thermoplastic Polymer Jacket, PVC/Nylon Insulation, 4 AWG, 4 Conductor, 600V, Black

Overview

Ölflex® Tray II Unshielded Flexible Tray Cable, Stranded, Thermoplastic Polymer Jacket, PVC/Nylon Insulation, 4 AWG, 4 Conductor, 600V, Black

LAPP ÖLFLEX® TRAY II is an industrial grade tray cable with superior oil performance for long cable life. It has a pressure-extruded jacket and fine copper stranding for excellent flexibility, making it much easier to pull through tray. With UL TC-ER approval, no conduit is needed so you can reduce material costs along with saving on labor.

Also known as: 447731001362, 220404, LAP220404

Specifications

Gauge: 4 AWG
Color: Black
Conductors: 4
Gauge: 4 AWG
Conductors: 4
Color: Black