60A 3-Pole 4-Wire Receptacle, AT Type

Item #: 0126919
Cat #: VR6034
UPC: 783936078984
$ 865.01 EA
Company wide:
6 in stock
Documents & Guides
60 Amp 3-Pole 4-Wire Receptacle, AT Type, Patented “Breech-Lock” Cap Serves As Both Flip Lid And Screw Cover, 4.5 in x 4.25 in x 4.66 in

Overview

60 Amp 3-Pole 4-Wire Receptacle, AT Type, Patented “Breech-Lock” Cap Serves As Both Flip Lid And Screw Cover, 4.5 in x 4.25 in x 4.66 in
Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Refineries, Chemical Plants, Grain Facilities , Textile Manufacturing, Food Processing Facilities
Also known as: 783936078984, VR6034, KILVR6034

Specifications

Poles: 3
Amps: 60
Material: Aluminum
Poles: 3
Material: Aluminum
Amps: 60

Customer Reviews

No reviews for this product
(0)