Safety Switch, Double Throw, Heavy Duty, 30A, 3P, 600VAC, NEMA 4X

Item #: 0126867

Cat #: DT361FWK

UPC: 782114358085

$ 10064.25 EA
Company wide:
0 in stock
Documents & Guides
30 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 4X, Stainless Steel, H Class Fuse Clips

Overview

30 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 4X, Stainless Steel, H Class Fuse Clips
Also known as: 782114358085, DT361FWK, CUTDT361FWK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Amps: 30
Volts AC: 600