3-Way Dimmer Switch/Slider

Item #: 0126840

Cat #: WBSD-010DEC-C1

UPC: 080083735266

$ 148.13 EA
Company wide:
3 in stock
Documents & Guides
Dimmer Switch/Slider, Single Pole, 3-Way, 120/277 VAC, 0-10V Dimmer, Almond, White, Ivory

Overview

Dimmer Switch/Slider, Single Pole, 3-Way, 120/277 VAC, 0-10V Dimmer, Almond, White, Ivory
Also known as: 080083735266, WBSD-010DEC-C1, COOWBSD010DECC1

Specifications

Amps: 6, 10
Volts AC: 120, 277
Wattage: 1660, 1200
Color: Ivory, White
Type: 0-10V Dimming
Amps: 6, 10
Wattage: 1660, 1200
Type: 0-10V Dimming
Volts AC: 120, 277
Color: Ivory, White