
BUSS 170M6463 FUSE 900A 690V 3BKN/5
Item #: 0126818
Cat #: 170M6463
UPC: 051712809672
$ 1376.54 EA
Company wide:
0
in stock
Documents & Guides
BUSS 170M6463 FUSE 900A 690V
Overview
BUSS 170M6463 FUSE 900A 690V
Also known as: 051712809672, 170M6463, BUS170M6463
Specifications
| Type: | Square Body |
| Type: | Square Body |