ETN EGH3040FFB Series G, EG-frame M

Item #: 0126796

Cat #: EGH3040FFB

UPC: 786685381879

$ 2158.08 EA
Company wide:
0 in stock
Documents & Guides

Overview

CUTEGH3040FFB
Also known as: 786685381879, EGH3040FFB, CUTEGH3040FFB

Specifications

Poles: 3
Amps: 40
Volts AC: 347, 690Y
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Poles: 3
Volts AC: 347, 690Y
Interrupt Rating AC: 35 kA
Amps: 40
Mounting: Bolt On