LED Emergency Lighting Kit

Item #: 0126742

Cat #: FHSKITT10LHF

UPC: 813068014892

Company wide:
0 in stock
Documents & Guides
LED Emergency Lighting Kit: 1250 Lumen, 120-277V, NiCd 3.6VDC, 90 Minute Run-Time, Large-H Array

Overview

LED Emergency Lighting Kit: 1250 Lumen, 120-277V, NiCd 3.6VDC, 90 Minute Run-Time, Large-H Array
Also known as: 813068014892, FHSKITT10LHF, FULFHSKITT10LHF

Specifications

Lumens: 1250
Type: Emergency, LED Driver, LED Retrofit
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 1250
Light Technology: LED
Type: Emergency, LED Driver, LED Retrofit
Volts AC Range: 120 - 277