120V 30A 1P AEGIS CRITICAL FILTER W/RJ

Item #: 0126712

Cat #: AGCF12030-RJ

UPC: 786685758268

$ 1041.35 EA
Company wide:
1 in stock
Eaton Cutler-Hammer series Powerline filter, 30A, 120 Vac rating, Single-pole, Telecom protection with filtering, with Form C contacts

Overview

Eaton Cutler-Hammer series Powerline filter, 30A, 120 Vac rating, Single-pole, Telecom protection with filtering, with Form C contacts

EatonÆs Aegis Series AGCF combines line filtration capability (40db attenuation) and surge protection to protect end users and OEM's critical equipment from the damaging effects of surges and the problems associated with line noise. The AGCF series of products have a single phase ampere rating from 10 to 60 amps, are UL1283 and UL1449 recognized.

Also known as: 786685758268, AGCF12030-RJ, CUTAGCF12030RJ

Specifications

Volts AC: 120
Mounting: DIN Rail
Poles: 1
Amps: 30
Volts AC: 120
Poles: 1
Mounting: DIN Rail
Amps: 30

Customer Reviews

No reviews for this product
(0)