Breaker, 80A, 3P, 120/240V, 10 kAIC, Bolt-On, Shunt Trip, 120VAC

Item #: 0126708

Cat #: THQB32080ST1

UPC: 783164034202

$ 634.74 EA
Company wide:
0 in stock
Documents & Guides
80 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 Volt AC, Shunt Trip, 120 Volt AC

Overview

80 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 Volt AC, Shunt Trip, 120 Volt AC
Also known as: 783164034202, THQB32080ST1, ABBTHQB32080ST1

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 80
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 80
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Mounting: Bolt On