7" LED Downlight, 30K

Item #: 0126660

Cat #: FMML7830

UPC:

Company wide:
0 in stock
Documents & Guides
LIT 7IN LED 9.3W 3000K LIGHT

Overview

LIT 7IN LED 9.3W 3000K LIGHT
Also known as: FMML7830, LITFMML7830

Specifications

Color Temperature: 3000 (Warm White)
Mounting: Flush
Diameter: 7 in
Volts AC: 120
Wattage: 9.300
Light Technology: LED
Color Temperature: 3000 (Warm White)
Diameter: 7 in
Wattage: 9.300
Mounting: Flush
Volts AC: 120
Light Technology: LED