Continuous Tape Cassette, Thermal Transfer, 1/2", 25', White

Item #: 0126590

Cat #: T050X000VPC-BK

UPC: 074983353156

$ 63.37 EA
Company wide:
0 in stock
Continuous Tape Cassette, Thermal Transfer, Width: 1/2 inch, Length: 25 foot, White

Overview

Continuous Tape Cassette, Thermal Transfer, Width: 1/2 inch, Length: 25 foot, White

P1 Cassette, Continuous Tape, Vinyl, 0.50 Inch Wide x 25 Feet Long, Black on White, Fast loading P1 Label Cassette includes both label material and ribbon to make changing labels easy, Print terminal block labels ranging in size from 0.19 inches to 0.38 inches.

Also known as: 074983353156, T050X000VPC-BK, PDTT050X000VPCBK

Specifications

Length: 25 ft
Type: Wire Marker
Width: 1/2 in
Material: Vinyl
Color: White
Length: 25 ft
Width: 1/2 in
Color: White
Type: Wire Marker
Material: Vinyl