AREALIGHT 52W COOL 5T CLEAR LENS WHI

Item #: 0126589

Cat #: ALED5T52W

UPC: 019813038926

$ 806.30 EA
Company wide:
0 in stock
Documents & Guides
AREALIGHT 52W COOL LED 5T CLEAR LENS WHITE

Overview

AREALIGHT 52W COOL LED 5T CLEAR LENS WHITE
Also known as: 019813038926, ALED5T52W, RABALED5T52W

Specifications

Wattage: 52
Color: White
Light Technology: LED
Wattage: 52
Light Technology: LED
Color: White