EG 65KA 1 POLE 15

Item #: 0126585

Cat #: EGH1015FFB

UPC: 786685381688

$ 689.64 EA
Company wide:
0 in stock
Documents & Guides
CUT EGH1015FFB EG 65KA 1 POLE 15

Overview

CUT EGH1015FFB EG 65KA 1 POLE 15
Also known as: 786685381688, EGH1015FFB, CUTEGH1015FFB

Specifications

Poles: 1
Amps: 15
Volts AC: 347, 690Y
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Poles: 1
Volts AC: 347, 690Y
Interrupt Rating AC: 35 kA
Amps: 15
Mounting: Bolt On