Cable Tie, 7.4", Tefzel, Aqua, 100/PK

Item #: 0126538

Cat #: PLT2S-C76

UPC: 074983548248

$ 2.44 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie, 7.4", Tefzel, Standard Cross Section, Aqua, Pack of 100

Overview

Cable Tie, 7.4", Tefzel, Standard Cross Section, Aqua, Pack of 100

Ideal for applications requiring resistance to environmental stresses such as chemical attack, gamma radiation, ultraviolet radiation and extreme temperatures. Ideal for use in nuclear power facilities and chemical processing plants. Low smoke density and excellent flammability rating of UL 94V-0. Distinctive aqua blue color. For indoor or outdoor use.

Also known as: 074983548248, PLT2S-C76, PDTPLT2SC76

Specifications

Width: 0.190 in
Size: Standard
Color: Aqua Blue
Material: Tefzel
Weight Capacity: 50 lbs
Length: 7.400 in
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Color: Aqua Blue
Weight Capacity: 50 lbs
Product Thickness: 0.052 in
Size: Standard
Material: Tefzel
Length: 7.400 in
Family / Style: Pan-Ty®