Grounding Busbar, w/Insulators and Brackets, EE, 12" x 2" x 0.25", 8' Pigtail, 2/0 Stranded

Item #: 0126449

Cat #: EGBA14212EE2GH

UPC: 782856583790

$ 833.81 EA
Company wide:
0 in stock
Documents & Guides
CDY EGBA14212EE2GH GRD BAR AS

Overview

CDY EGBA14212EE2GH GRD BAR AS

Common earthing point for multiple electrical panels and devices.

Also known as: 782856583790, EGBA14212EE2GH, CADEGBA14212EE2GH

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Width: 2 in
Material: Copper
Allowable Gauge Range: 2/0
Width: 2 in
Allowable Gauge Range: 2/0
Material: Copper