Double-Ended Screwdriving Bit

Item #: 0126434

Cat #: 1871087

UPC: 042526915376

Company wide:
0 in stock
Documents & Guides
IRWIN 1871087 6" COMBO BIT

Overview

IRWIN 1871087 6" COMBO BIT
Also known as: 042526915376, 1871087, IRW1871087, Sparky

Specifications

Type: Power Bit, Square
Length: 6 in
Type: Power Bit, Square
Length: 6 in