MILB U5300-O-75-L 125A MET RT PED L

Item #: 0126393

Cat #: U5300O75L

UPC: 784572258495

$ 1317.39 EA
Company wide:
0 in stock
MLB U5300-O-75-L 125A MET RT W/ 120V SITE LIGHT INSTALLED, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

MLB U5300-O-75-L 125A MET RT W/ 120V SITE LIGHT INSTALLED, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 784572258495, U5300O75L, MLBU5300O75L

Specifications

Mounting: Pedestal
Amps: 125
Phase: 1
Standards: California Proposition 65
Mounting: Pedestal
Phase: 1
Amps: 125
Standards: California Proposition 65