Tamper Resistant Duplex Receptacle, 20A, 125V, Ivory

Item #: 0126391

Cat #: TCR20-I

UPC: 078477655337

$ 5.58 EA
Company wide:
20 in stock
Tamper Resistant Duplex Receptacle, 20A, 125V, Ivory, NEMA 5-20R, 2-Pole, 3-Wire, Narrow Body, Straight Blade, Commercial Grade, Self-Grounding, Side Wired Steel Strap

Overview

Tamper Resistant Duplex Receptacle, 20A, 125V, Ivory, NEMA 5-20R, 2-Pole, 3-Wire, Narrow Body, Straight Blade, Commercial Grade, Self-Grounding, Side Wired Steel Strap
Child safety is a priority at Leviton and that’s why we offer our entire line of receptacles in Tamper-Resistant (TR) models. The National Electrical Code® requires TR Receptacles in new or renovated housing, childcare facilities, guest rooms and suites, and when replacing existing receptacles in required locations. TR devices have a shutter mechanism inside the receptacle that blocks access to the contacts from most foreign objects. Leviton leads the way in safety advances with a wide range of tamper-resistant devices in Residential, Commercial, Hospital and Industrial Grades. 
Also known as: 078477655337, TCR20-I, LEVTCR20I

Specifications

Volts AC: 120
Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Volts AC: 120
Color: Ivory
Amps: 20
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)