Poke-Thru Device, Diameter: 3", Non-Metallic with Aluminum Flange

Item #: 0126255

Cat #: PT7FSDGYA

UPC: 783585494074

Company wide:
0 in stock
Documents & Guides
Poke-Thru Device, Diameter: 3", Type: Duplex Receptacle, NEMA 5-20R, 20 Amp, 125 Volt AC. Color: Gray, Device and Cover Material: Thermoplastic, Flange: Aluminum

Overview

Poke-Thru Device, Diameter: 3", Type: Duplex Receptacle, NEMA 5-20R, 20 Amp, 125 Volt AC. Color: Gray, Device and Cover Material: Thermoplastic, Flange: Aluminum
Also known as: 783585494074, PT7FSDGYA, KELPT7FSDGYA

Features & Benefits

  • Complete 3" Fire-Rated Poke-Through
  • Prewired 20A Duplex Receptacle
  • (2) 1/2" Diameter Holes for Low Voltage Wiring
  • Non-metallic Cover with Painted Aluminum Flange
  • Includes Junction Box

Specifications

Color: Gray
Material: Aluminum
Color: Gray
Material: Aluminum