BUSS 4D16Q FUSE 4A DI/E16 500VAC DZ

Item #: 0126217

Cat #: 4D16Q

UPC: 051712835268

$ 43.44 EA
Company wide:
0 in stock
Documents & Guides
BUSS 4D16 4A 500V DIN TYPE D

Overview

BUSS 4D16 4A 500V DIN TYPE D
Also known as: 051712835268, 4D16Q, BUS4D16Q

Specifications

Type: Type D, Low Voltage
Amps: 4
Type: Type D, Low Voltage
Amps: 4