Circuit Breaker, Miniature, DIN Rail Mount, 1A, 1P, 60VDC

Item #: 0126188

Cat #: S201UDC-Z1

UPC: 016779826130

Call for price
Company wide:
0 in stock
Documents & Guides
1 Pole, 1 Amp Rated At 480y/277 Vac, Ul 489 Series Miniature Circuit Breaker With Thermal-magnetic Trip Device, Z Trip Curve

Overview

1 Pole, 1 Amp Rated At 480y/277 Vac, Ul 489 Series Miniature Circuit Breaker With Thermal-magnetic Trip Device, Z Trip Curve
Also known as: 016779826130, S201UDC-Z1, ABBS201UDCZ1

Specifications

Volts DC: 60
Amps: 1
Mounting: DIN Rail
Poles: 1
Type: Trip Curve Z
Interrupt Rating DC: 14 kA
Volts DC: 60
Mounting: DIN Rail
Type: Trip Curve Z
Amps: 1
Poles: 1
Interrupt Rating DC: 14 kA