600V CCW Power & Control Cable, Type MC-HL

Item #: 0126119

Cat #: HW30701405

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
Houston Wire HW30701405, Size AWG: 14, Number of conductors: 5

Overview

Houston Wire HW30701405, Size AWG: 14, Number of conductors: 5

For use in harsh environments where maximum conductor protection is required. Impervious armor prevents the entrance of water, gas and corrosive elements into the electrical core. Used for power, control and lighting circuits in a broad range of commercial and industrial pulp and paper, mining, and petroleum applications. Approved for use in wet or dry locations at 90°C, installation indoors or outdoors, aerially, in conduits, ducts, cable trays or direct burial in circuits not exceeding 600 volts. UL listed, Type MC-HL per UL Standard 2225 for use in Class I, Division I hazardous locations. National Electric Code approved for use at 90°C for continuous operation, 130°C for emergency overload conditions, and 250°C for short circuit conditions. Impervious continuously welded and corrugated aluminum armor cable is recommended as an economical alternative to wire in conduit systems. Listed as Type TC-ER per UL Standard.

Also known as: HW30701405, HOUHW30701405.

Specifications

No Specifications Available