
$ 47.06 EA
Company wide:
0
in stock
Documents & Guides
The portable printer self-laminating labels are clear vinyl with a white print-on area. They measure 0.5" (12.7mm) wide and 1.5" (38.1mm) long with a 0.5" (12.7mm) print-on area height and have a category 5e/category 6 wire range. The fast-loading P1Ö label cassette includes both label material and ribbon for easy label changing. There are 200 labels per cassette.
Overview
The portable printer self-laminating labels are clear vinyl with a white print-on area. They measure 0.5" (12.7mm) wide and 1.5" (38.1mm) long with a 0.5" (12.7mm) print-on area height and have a category 5e/category 6 wire range. The fast-loading P1Ö label cassette includes both label material and ribbon for easy label changing. There are 200 labels per cassette.
Also known as: 074983353002, S050X150VAC, PDTS050X150VAC
Specifications
| Gauge: | 10 AWG, 6 AWG, 8 AWG |
| Type: | Self-Laminating |
| Length: | 1 1/2 in |
| Width: | 1/2 in |
| Material: | Vinyl |
| Color: | White |
| Gauge: | 10 AWG, 6 AWG, 8 AWG |
| Length: | 1 1/2 in |
| Material: | Vinyl |
| Type: | Self-Laminating |
| Width: | 1/2 in |
| Color: | White |