2
more

Self Laminating Labels, 1/2", 3/4" Long, 18-14 AWG, White
Item #: 0126099
Cat #: S050X075VAC
UPC: 074983352968
$ 91.95 EA
Company wide:
30
in stock
Documents & Guides
Self Laminating Labels, 1/2", 3/4" Long, 18-14 AWG, White, 450/cassette
Overview
Self Laminating Labels, 1/2", 3/4" Long, 18-14 AWG, White, 450/cassette
The S050X075VAC Thermal Transfer Self-Laminating Label includes a white print-on area and clear overlaminate to protect the legend for easy identification. It is sized specifically for wire and cable applications. The cassette contains an integrated memory device for automatic formatting, recall of last legend used, and the number of labels remaining. For use with LS8E and LS8EQ printers. The labels are made out of vinyl and are 1/2 IN x 3/4 IN, includes 450 labels.
Also known as: 074983352968, S050X075VAC, PDTS050X075VAC
Specifications
| Type: | Self Laminating |
| Gauge: | 18 AWG, 14 AWG, 16 AWG |
| Length: | 3/4 in |
| Width: | 1/2 in |
| Material: | Vinyl |
| Color: | White |
| Type: | Self Laminating |
| Length: | 3/4 in |
| Material: | Vinyl |
| Gauge: | 18 AWG, 14 AWG, 16 AWG |
| Width: | 1/2 in |
| Color: | White |