Impact Driver, 20V, Cordless, 1/4"

Item #: 0126002
Cat #: DCF887B
UPC: 885911425421
$ 149.00 EA
Company wide:
39 in stock
Documents & Guides
Impact Driver, 20V Max, Cordless, Brushless, RPM: 0 - 1000/2800/3250, IPM: 0 - 3600, Torque: 0-240/1500/1825 In-lbs, Voltage: 20V Max, Chuck: 1/4" (Tool Only)

Overview

Impact Driver, 20V Max, Cordless, Brushless, RPM: 0 - 1000/2800/3250, IPM: 0 - 3600, Torque: 0-240/1500/1825 In-lbs, Voltage: 20V Max, Chuck: 1/4" (Tool Only)
The DCF887B 20 V MAX XR brushless 1/4-in 3-speed impact driver is compact for fitting in tight spaces and increasing productivity. Three LED lights make it ideal for working in the dark.
Also known as: 885911425421, DCF887B, DEWDCF887B

Specifications

Type: Impact Driver, Bare Tool
Diameter: 1/4 in
Volts DC: 20
Length: 5.300 in
Type: Impact Driver, Bare Tool
Volts DC: 20
Diameter: 1/4 in
Length: 5.300 in

Customer Reviews

No reviews for this product
(0)