Rooftop Pyramid ST Fixed Strut Support, 16" x 4.8"

Item #: 0125997

Cat #: PSF16C

UPC: 782856843054

$ 110.63 EA
Company wide:
2 in stock
Documents & Guides
Fixed Strut Support, Height: 4.8 Inch, Length: 16 Inch, Material: Steel/Polyethylene

Overview

Fixed Strut Support, Height: 4.8 Inch, Length: 16 Inch, Material: Steel/Polyethylene

Provides a fixed-height mounting platform 4.8" or 6.4" (122 mm or 164 mm) off the roof surface with 6", 10", or 16" (152 mm, 254 mm, or 406 mm) of usable strut length.

Also known as: 782856843054, PSF16C, CDYPSF16C

Features & Benefits

  • Provides superior support for pipe, conduit, cable tray and equipment
  • Foam bottom offers low abrasion interface for better roof membrane protection
  • Compatible with roof surfaces including single ply, bituminous, metal and spray foam
  • Provides superior load distribution, even with varying rooftop surfaces
  • Ready to use out of the box, saving installation time and labor
  • Multiple sizes and load ratings offer the ability to tailor the solution to the application
  • Easy to transport to the roof

Specifications

Width: 8 in
Weight: 3 lb
Material: Polyethylene
Height: 4.800 in
Finish: Hot Dipped Galvanized
Width: 8 in
Material: Polyethylene
Finish: Hot Dipped Galvanized
Weight: 3 lb
Height: 4.800 in