20V Cordless Drill Driver

Item #: 0125989

Cat #: DCD991B

UPC: 885911440011

Company wide:
0 in stock
Documents & Guides
Drill Driver, 20V Max, Cordless, RPM: 0-450 / 0-1300 / 0-2000 RPM, Max Power: 820 Unit Watts Out, Voltage: 20V, Chuck: 1/2", Includes: Side Handle, Belt Hook

Overview

Drill Driver, 20V Max, Cordless, RPM: 0-450 / 0-1300 / 0-2000 RPM, Max Power: 820 Unit Watts Out, Voltage: 20V, Chuck: 1/2", Includes: Side Handle, Belt Hook

DEWALT 20 V MAX XR lithium ion brushless 3-speed drill/driver bare.

Also known as: 885911440011, DCD991B, DEWDCD991B

Specifications

Type: Bare Tool, Drill Driver
Volts DC: 20
Type: Bare Tool, Drill Driver
Volts DC: 20