20V Max 3-Speed 1/2" Hammer Drill/Driver Kit (5.0Ah)

Item #: 0125966

Cat #: DCD996P2

UPC: 885911440059

Company wide:
0 in stock
Documents & Guides
20V Max 3-Speed 1/2" Hammer Drill/Driver Kit (5.0Ah), RPM: 0-450 / 0-1300 / 0-2000 RPM, Max Power: 820 Unit Watts Out, Chuck: 1/2", Weight: 4.6 lbs, Includes: (1) DCD996 - 20V MAX* XR® Lithium Ion Brushless Premium 3-Speed Hammerdrill, (2) DCB205 - 20V MAX* XR® High Capacity Li-Ion Batteries (5.0Ah), (1) Charger, (1) Belt Hook, (1) 360° Side Handle & Kit Box

Overview

20V Max 3-Speed 1/2" Hammer Drill/Driver Kit (5.0Ah), RPM: 0-450 / 0-1300 / 0-2000 RPM, Max Power: 820 Unit Watts Out, Chuck: 1/2", Weight: 4.6 lbs, Includes: (1) DCD996 - 20V MAX* XR® Lithium Ion Brushless Premium 3-Speed Hammerdrill, (2) DCB205 - 20V MAX* XR® High Capacity Li-Ion Batteries (5.0Ah), (1) Charger, (1) Belt Hook, (1) 360° Side Handle & Kit Box

DEWALT 20 V MAX XR lithium ion brushless 3-speed hammer drill kit features a DEWALT-built high power, high efficiency brushless motor that delivers up to 57% more run time over brushed. The XR Li-ion batteries with fuel gauge provide 33% more capacity over standard packs. This hammer drill has a heavy-duty 1/2 In. ratcheting vitro-carburized metal chuck with carbide inserts for superior bit gripping strength. The 3-mode LED light provides illumination in dark or confined spaces up to 20X brighter than previous model, with an LED spotlight mode with a 20 minute shutoff function allowing for extended work time in dark or confined spaces. A 3-speed, all-metal high performance transmission optimizes tool-to-task for fast application speeds and improved run-time, with 0-38,250 bpm for fast drilling in masonry materials. Includes: (1) DCD996 - 20 V MAX XR lithium ion brushless premium 3-speed hammer drill, (2) DCB205 - 20 V MAX XR high capacity Li-ion batteries (5.0 Ah), charger, belt hook, 360° side handle and kit box.

Also known as: 885911440059, DCD996P2, DEWDCD996P2

Specifications

Volts DC: 20
Type: Lithium Ion
Volts DC: 20
Type: Lithium Ion