20V Cordless Impact Wrench Kit

Item #: 0125944

Cat #: DCF898P2

UPC: 885911377638

Company wide:
0 in stock
Documents & Guides
Impact Wrench, 20V, Cordless, RPM: 400/1200/1900, IPM: 2400, Max Torque: 500 ft-lbs, Voltage: 20V, Impact Wrench: 7/16" With Quick Release Chuck - Tool

Overview

Impact Wrench, 20V, Cordless, RPM: 400/1200/1900, IPM: 2400, Max Torque: 500 ft-lbs, Voltage: 20V, Impact Wrench: 7/16" With Quick Release Chuck - Tool

Fastening torque of 700 ft/lbs and breakaway torque of 1200 ft/lbs. Quick release 7/16-in chuck and lift hook.

Also known as: 885911377638, DCF898P2, DEWDCF898P2

Specifications

Length: 8 13/16 in
Type: Chuck, Impact Wrench, Kit
Volts DC: 20
Length: 8 13/16 in
Volts DC: 20
Type: Chuck, Impact Wrench, Kit