ETN EHD1020V

Item #: 0125925

Cat #: EHD1020V

UPC: 786679077818

$ 367.52 EA
Company wide:
0 in stock

Overview

ETN EHD1020V
Also known as: 786679077818, EHD1020V, CUTEHD1020V

Specifications

Mounting: Panel
Volts AC: 277
Volts DC: 125
Poles: 1
Amps: 30
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 125
Amps: 30
Volts AC: 277
Poles: 1
Interrupt Rating AC: 14 kA