ETN EHD1030VL

Item #: 0125921

Cat #: EHD1030VL

UPC: 786679007754

$ 370.61 EA
Company wide:
0 in stock

Overview

ETN EHD1030VL
Also known as: 786679007754, EHD1030VL, CUTEHD1030VL

Specifications

Mounting: Panel
Volts AC: 277
Volts DC: 125
Poles: 1
Amps: 30
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 125
Amps: 30
Volts AC: 277
Poles: 1
Interrupt Rating AC: 14 kA