ETN EHD1015V

Item #: 0125918

Cat #: EHD1015V

UPC: 786679077801

$ 367.52 EA
Company wide:
0 in stock

Overview

ETN EHD1015V
Also known as: 786679077801, EHD1015V, CUTEHD1015V

Specifications

Mounting: Panel
Volts AC: 277
Volts DC: 125
Poles: 1
Amps: 15
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 125
Amps: 15
Volts AC: 277
Poles: 1
Interrupt Rating AC: 14 kA