HEATER WITH THERMOSTAT 5H X 4.19W X 5.38D

Item #: 0125893

Cat #: SCEHF2001A

UPC:

$ 567.93 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
SAGINAW SCE-HF2001A HEATER WITH THERMOSTAT

Overview

SAGINAW SCE-HF2001A HEATER WITH THERMOSTAT
Also known as: SCEHF2001A, SAGSCEHF2001A

Specifications

Volts AC: 120
Height: 5.410 in
Width: 4.380 in
Depth: 4.560 in
Volts AC: 120
Width: 4.380 in
Height: 5.410 in
Depth: 4.560 in