SHELF FOLDING

Item #: 0125891

Cat #: SCEFS1818

UPC:

$ 236.10 EA
Company wide:
0 in stock
Documents & Guides
SAGINAW SCE-FS1818 SHELF FOLDING 18H X 18W X 1.75D SCE-05 WHITE

Overview

SAGINAW SCE-FS1818 SHELF FOLDING 18H X 18W X 1.75D SCE-05 WHITE
Also known as: SCEFS1818, SAGSCEFS1818

Specifications

Height: 18 in
Depth: 2 in
Color: White
Material: Steel
Width: 18 in
Height: 18 in
Color: White
Width: 18 in
Depth: 2 in
Material: Steel