3 IN MOGUL IRON COND BODY C

Item #: 0125889

Cat #: C8X300M

UPC: 783126003970

$ 932.33 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type C Mogul Conduit Body, 3 IN Hub, Length: 3 IN, 4.63 IN Width, 5.94 IN Height, Malleable Iron, Finish: Triple coat: Zinc Electroplated, Dichromate, Epoxy Powder Coat, Connection: Tapered FNPT, 475 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, Hazardous Locations: Class 1, Division 2, Per NEC section 501-4(B), NEMA : FB-1, FB-2.10, For Rigid Conduit And IMC

Overview

OZ-Gedney Type C Mogul Conduit Body, 3 IN Hub, Length: 3 IN, 4.63 IN Width, 5.94 IN Height, Malleable Iron, Finish: Triple coat: Zinc Electroplated, Dichromate, Epoxy Powder Coat, Connection: Tapered FNPT, 475 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, Hazardous Locations: Class 1, Division 2, Per NEC section 501-4(B), NEMA : FB-1, FB-2.10, For Rigid Conduit And IMC

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126003970, C8X300M, OZGC8X300M

Specifications

Material: Malleable Iron
Type: Type C
Hub Diameter: 3 in
Material: Malleable Iron
Hub Diameter: 3 in
Type: Type C