PT HG SPD RECP 20A/125V ALARM IV

Item #: 0125842

Cat #: PT8300-ISP

UPC: 785007020670

$ 23.80 EA
Clearance
Price good while supplies last
Company wide:
5 in stock
Documents & Guides
PlugTailHospital Grade Extra Heavy-DutySurge ProtectiveDuplexReceptacle offers increased transient protection, reliability and protection notification (Audible Alarm with LED Indicator). 20amp 125volt, Ivory.

Overview

PlugTailHospital Grade Extra Heavy-DutySurge ProtectiveDuplexReceptacle offers increased transient protection, reliability and protection notification (Audible Alarm with LED Indicator). 20amp 125volt, Ivory.
Also known as: 785007020670, PT8300-ISP, PASPT8300ISP

Specifications

Type: Audible Alarm, Receptacle, Hospital Grade, Duplex
Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Volts AC: 125
Type: Audible Alarm, Receptacle, Hospital Grade, Duplex
Color: Ivory
Volts AC: 125
Amps: 20
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)