Bracket, 45°, 2-Hole, Length: 24", Steel/Zinc

Item #: 0125751

Cat #: B261-24ZN

UPC: 781011860356

$ 128.13 EA
Company wide:
0 in stock
Documents & Guides
Bracket, 45°, 2-Hole, Length: 24 Inch, Material/Finish: Steel/Zinc

Overview

Bracket, 45°, 2-Hole, Length: 24 Inch, Material/Finish: Steel/Zinc
Also known as: 781011860356, B261-24ZN, BLIB26124ZN

Specifications

Length: 24 in
Material: Steel
Length: 24 in
Material: Steel