Single-Circuit Occupancy Sensor Switch, 6A, White

Item #: 0125691

Cat #: MS-B102-WH

UPC: 784276086011

$ 98.66 EA
Company wide:
0 in stock
Lutron Maestro Dual-Circuit Dual-Tech Motion Sensor Switch, 6A, Single-Pole or 3-Way, White

Overview

Lutron Maestro Dual-Circuit Dual-Tech Motion Sensor Switch, 6A, Single-Pole or 3-Way, White

The Maestro dual technology (dual tech) occupancy sensor switch applies our exclusive XCT Technology to the ultrasonic as well as the passive infrared technology in this sensor to create a product that can detect very fine motion, such as typing. This product also includes all of the great features found in the rest of the Maestro sensor family, including: adaptive relay switching, smart ambient light detection, and simple button presses for changing settings. The Maestro dual tech occupancy sensor switch is available in single-circuit and dual-circuit versions.

Also known as: 784276086011, MS-B102-WH, LUTMSB102WH

Features & Benefits

  • 6 Amp lighting/4.4-Amp fan in 3-way and multi-location applications
  • Independent control of settings per circuit enables you to simply adjust settings for each circuit to meet the needs of a space
  • Turns the lights on when you enter the room and off after you leave
  • Features XCT dual sensing technology (passive infrared and ultrasound) which detects very fine motion, such as typing at a desk or reading
  • Introducing Lutron's latest sensing technology, the Maestro Dual Circuit, Dual Technology sensor allows you to control 2 circuits with 1 sensor and uses both passive infrared and ultrasound waves to ensure reliable sensing in small rooms. You'll never worry about accidently leaving the lights on again with the Maestro Sensing Switch because it turns the lights on when you enter the room and off after you leave. This sensor has an adjustable timeout (1, 5, 15 or 30 minutes), so you can control ho
  • Applies Lutron's exclusive XCT Technology (Dual Tech) to the ultrasonic as well as the passive infrared technology in this sensor to create a product that can detect very fine motion, such as typing. Includes all of the great features found in the rest of the Maestro sensor family, including: adaptive relay switching, smart ambient light detection, and simple button presses for changing settings. XCT technology for major, minor, fine, and very fine motion detection. 180 degree field-of-view. Tam
  • Coordinating wall plate sold separately
  • Simple set up allows you to adjust timeout and sensitivity

Specifications

Amps: 6, 4.400
Family / Style: Maestro
Color: White
Mounting: Knuckle
Volts AC Range: 120 - 277
Amps: 6, 4.400
Color: White
Volts AC Range: 120 - 277
Family / Style: Maestro
Mounting: Knuckle