NEMA 4X 72" WIRING TROUGH

Item #: 0125690

Cat #: 4472-4XSWT

UPC: 782051172171

$ 3137.14 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series wiring trough, 4" height, 72" length, 4" width, 4XSWT wiring trough, Welded external mounting feet, Hinged cover, NEMA 4X, 304 stainless steel, Seamless poured in-place, Hinged, #4 brushed finish, 14 gauge

Overview

Eaton B-Line series wiring trough, 4" height, 72" length, 4" width, 4XSWT wiring trough, Welded external mounting feet, Hinged cover, NEMA 4X, 304 stainless steel, Seamless poured in-place, Hinged, #4 brushed finish, 14 gauge

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051172171, 4472-4XSWT, CIR44724XSWT

Specifications

Length: 72 in
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Length: 72 in
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in
IP/NEMA Rating: NEMA 3R