10HP 1760RPM 3PH 60HZ 215T 0748M TEFC F1

Item #: 0125688

Cat #: EM3774T

UPC: 781568102855

Call for price
Company wide:
0 in stock
Documents & Guides
10HP 1760RPM 3PH 60HZ 215T 0748M TEFC F1

Overview

10HP 1760RPM 3PH 60HZ 215T 0748M TEFC F1
Also known as: 781568102855, EM3774T, BLMEM3774T

Specifications

Phase: 3
Horsepower: 10
Amps: 60
Phase: 3
Amps: 60
Horsepower: 10