LED Lamp, Dimmable, F11, 4W, 120V, 2700K

Item #: 0125674

Cat #: LED4E12F1127K

UPC: 762148244875

Company wide:
0 in stock
LED Lamp, Dimmable, 4 Watt, 120 Volt, Bulb: F11 (Flambeau), Base: Candelabra Screw (E12), Lumens: 200, CRI: 82, Color Temperature: 2700K

Overview

LED Lamp, Dimmable, 4 Watt, 120 Volt, Bulb: F11 (Flambeau), Base: Candelabra Screw (E12), Lumens: 200, CRI: 82, Color Temperature: 2700K
Also known as: 762148244875, LED4E12F1127K, TCPLED4E12F1127K

Specifications

Wattage: 4
Shape: F11 (Flambeau)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 200
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Wattage: 4
Color Rendering Index (CRI): 82
Lumens: 200
Light Technology: LED
Base: Candelabra Screw (E12)
Shape: F11 (Flambeau)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Dimmable: Yes